Motion
66486CLDBL

AKRO-MILS
66486CLDBL

Attached Lid Container - Clear / Blue Color, Plastic, Industrial Grade Polymers Material, 12.5 x 21.5 x 15 in, 12.00 gal Capacity, 25 lbs Weight Capacity
MI ITEM #06128286
MFR #66486CLDBL
Price$28.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
66486CLDBL

Attached Lid Container - Clear / Blue Color, Plastic, Industrial Grade Polymers Material, 12.5 x 21.5 x 15 in, 12.00 gal Capacity, 25 lbs Weight Capacity
MI ITEM #06128286
MFR #66486CLDBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.95/each

Specifications

Dimensions

  • Dimensions
    12.5 x 21.5 x 15 in
  • Height
    12.5 in
  • Length
    21.5 in
  • Outside Height
    12.5 in
  • Outside Length
    21.5 in
  • Outside Width
    15 in
  • Overall Height
    12.5 in
  • Overall Length
    21.5 in
  • Overall Width
    15 in
  • Width
    15 in

Details

  • Capacity
    12.00 gal (US)
  • Color
    Clear / Blue
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Weight Capacity
    25 lbs

Overview

Mfr description
66486CLDBL TRANSLUCENT TOTE BOX
  • Made in the USA
  • Reinforced hinge pins for years of smooth lid operation
  • Sides keep contents visible
  • 25 lb. Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought