Motion
8941077760
Air Impact Wrenche & Ratchet - CP7776, Pistol Handle, 1 in Drive Size, 0.5000 in Inlet, 1530 ft-lbs Torque, 5000 rpm Max Speed
MI ITEM #06128316
MFR #8941077760
List Price$1,146.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP7776, Pistol Handle, 1 in Drive Size, 0.5000 in Inlet, 1530 ft-lbs Torque, 5000 rpm Max Speed
MI ITEM #06128316
MFR #8941077760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,146.88/each for your price

Overview

Mfr description
CP7776 IMPACT WRENCH
  • Metal housing and pinless closed reinforced rocking dog impact mechanism for high durability
  • TPR handle and side handle swivel in 4 positions for maximum comfort
  • Power control regulators at the back of the tool with 3 reverse and 3 forward positions
  • Angled down exhaust blows air away from work place
  • Rubber bumpers protect both applications & tool

Specifications

  • Drive Size
    1 in
  • Inlet size
    0.5000 in
  • Torque
    1530 ft-lbs
  • Maximum Speed
    5000 rpm
  • Working Torque
    1530 ft-lbf
  • Reverse Torque
    1770 ft-lbf
  • Handle Type
    Pistol
  • Minimum Hose Size
    0.5000 in
  • Material
    Aluminum
  • Handle Style
    Pistol
  • Overall Length
    11.3800 in
  • Series
    CP7776
  • Product Types
    Impact wrench
  • Manufacturer Upc Number
    15451715359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought