Motion
GR8323511.20

GROVE GEAR
GR8323511.20

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
Mi Item #06128349
MFR #GR8323511.20
Price$6,976.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8323511.20

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
Mi Item #06128349
MFR #GR8323511.20

Mfr description
GR-WHMQ832-80-H1-56-20 (SP) REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,976.95/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    21.9 rpm
  • Maximum Output Torque
    2000 in/lb;225.97 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    80:1
  • Output Size
    1.2500 in
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    77 lbs, 34.927 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.03 hp
  • Horsepower Rating Normal Duty
    1.03 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-WHMQ832-80-H1-56-20
  • Max Input Horsepower
    1.03 hp
  • Mounting Type
    Shaft
  • Output
    0.695 hp;0.518 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2000 in-lbs;225.97 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)