Motion
PSD8-0.750-TCF

FABCO-AIR INC
PSD8-0.750-TCF

4.0000 in Bore, 0.7500 in Stroke
MI ITEM #06128415
MFR #PSD8-0.750-TCF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
PSD8-0.750-TCF

4.0000 in Bore, 0.7500 in Stroke
MI ITEM #06128415
MFR #PSD8-0.750-TCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Stroke
    0.7500 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Counterbored Hole Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Pancake II

Overview

Mfr description
PSD8-0.750-TCF CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought