Overview
Mfr description
T4000/XXXLAK HARNESS
- Increased worksite safety with Hi-Viz color webbing and ANSI Z359.11 compliance; Easier vertical adjustability that stays in place; Slip resistant back D-ring; Oversized ID tags provide quick and easy harness size identification; Back strap increases safe
Specifications
- Style ApplicationFull Vest
- SizeOrange - 3XL in-oz
- D Ring LocationsBack
- Capacity400 lb
- Leg Strap BuckleMating
- Standards MetANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
- Chest Strap BuckleMating
- UPC_NO612230171643
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data