Specifications
Dimensions
- Bore Diameter2.3750 in
- Outside Diameter4.3310 in
Details
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
- UPC_NO80067515318
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)