Motion
A 9508 F-81

SKF
A 9508 F-81

10.7500 in Bore, Steel Material, Compatible Bore: 10.7500 in , 11.9560 in OD, 1.8750 in Overall Width
Mi Item #06128635
MFR #A 9508 F-81
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
A 9508 F-81

10.7500 in Bore, Steel Material, Compatible Bore: 10.7500 in , 11.9560 in OD, 1.8750 in Overall Width
Mi Item #06128635
MFR #A 9508 F-81

Mfr description
A 9508 F-81 RING SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10.7500 in
  • Compatible Bore Diameter
    10.7500 in
  • Outside Diameter
    11.9560 in
  • Overall Width
    1.8750 in
  • Width
    1.8750 in, 47.62 mm

Details

  • Material
    Steel
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)