Specifications
Dimensions
- Thread Size1-1/4 in
- Weight8.1000 lbs
Details
- Body MaterialCarbon Steel
- MaterialCarbon Steel
- Maximum Operating Pressure6000 psi
- Pressure Rating5000+ psi
- Product TypesBall Valve
- Temperature Range-20 °F to 215 °F
- Thread TypeNPTF
- TypeBall Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)