Motion
PB14
Mi Item #06129388
MFR #PB14
Price$28.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #06129388
MFR #PB14

Mfr description
PB14 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.62/each

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Weight
    84 g

Details

  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    40200 N
  • Series
    PB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)