Motion
TP-G-60M-FF MOD

DODGE
TP-G-60M-FF MOD

Take-up Ball Bearing Unit - Top Angle, 60 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #06129459
MFR #TP-G-60M-FF MOD
Price$939.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-G-60M-FF MOD

Take-up Ball Bearing Unit - Top Angle, 60 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #06129459
MFR #TP-G-60M-FF MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$939.02/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bore Length
    2.31 in
  • Inner Ring Width
    2.3100 in, 58.67 mm
  • Length Through Bore
    2.3100 in, 58.67 mm
  • Shaft Diameter
    60 mm
  • Size Code
    212
  • Take Up Frame Size
    TP-30
  • Weight
    12 lbs, 5.443 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    212 Series
  • Bore Type
    Round
  • Compatible Frame Number
    TP-30
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    11791 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    053725
  • Material
    Cast Iron
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    52448.981 N, 11791 lbf
  • Radial Static Load Capacity
    36030.595 N, 8100 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    212
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle

Overview

Mfr description
053725 TPG60MM FF MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought