Motion
F217D1

NTN
F217D1

Flange-Mount Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange Mount
Mi Item #06129491
MFR #F217D1
Price$388.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F217D1

Flange-Mount Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange Mount
Mi Item #06129491
MFR #F217D1

Mfr description
F217D1 FLANGE BLOCK HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.40/each

Specifications

Dimensions

  • Bolt Center To Center Length
    175 mm
  • Bore Diameter
    75 mm
  • Overall Length Diameter
    220 mm
  • Weight
    13.12 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359066050
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359066050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)