Motion
1212KC3

NTN
1212KC3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 22 mm Width, Open, C3
MI ITEM #06129492
MFR #1212KC3
Your Price$269.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1212KC3

Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 22 mm Width, Open, C3
MI ITEM #06129492
MFR #1212KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$269.56/each(List $278.36)

Overview

Mfr description
1212KC3 BALL BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    6300 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Manufacturer Product Page
  • UPC_NO
    4547359255508
  • Weight
    1.916 lbs
  • Description
    1212KC3 BALL BRG
  • Manufacturer Catalog Number
    1212KC3
  • Radial Dynamic Load Capacity
    6850 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1212KC3 Bearing offers 60 mm tapered 1:12 bore, open closure, 110 mm OD, 22 mm width; designed for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text