Motion
MR526828

NTN
MR526828

Needle Roller Bearing - 3.2500 in Bore, 4.2500 in OD, 1.7500 in Width, Open
Mi Item #06129497
MFR #MR526828
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR526828

Needle Roller Bearing - 3.2500 in Bore, 4.2500 in OD, 1.7500 in Width, Open
Mi Item #06129497
MFR #MR526828

Mfr description
MR526828 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    4.2500 in
  • Overall Width  
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    2.037 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The MR526828 Needle Roller Bearing features a 3.2500 in bore diameter, 4.2500 in outside diameter, 1.7500 in overall width, open closure type, and a weight of 2.037 lbs, making it suitable for heavy-duty applications.
  • Manufacturer Upc Number
    4547359103991
  • Max Rpm
    5000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    30000 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359103991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)