Motion
2L307H
3-7/16" Steel Hinge Type Shaft Collars High Strength
MI ITEM #06129506
MFR #2L307H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-7/16" Steel Hinge Type Shaft Collars High Strength
MI ITEM #06129506
MFR #2L307H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Outside Diameter
    5.0000 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.94 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786009266

Overview

Mfr description
2L307H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought