Motion
208SZZ-HNCR-HYB

MRC (SKF)
208SZZ-HNCR-HYB

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06129724
MFR #208SZZ-HNCR-HYB
Your Price$866.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
208SZZ-HNCR-HYB

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06129724
MFR #208SZZ-HNCR-HYB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$866.83/each(List $1,040.20)

Overview

Mfr description
208SZZ-HNCR-HYB
  • Deep Groove Ball bearing Corrosion Resistant

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    HNCR corrosion resistant steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    18 mm
  • Element Material
    Silicone nitride ceramic
  • Series
    62
  • Radial Dynamic Load Capacity
    6900 lbf
  • Radial Static Load Capacity
    4270 lbf
  • Manufacturer Catalog Number
    208SZZ-HNCR-HYB
  • UPC_NO
    097741132084
  • Weight
    0.84 lbs
  • Features & Benefits
    • Deep Groove Ball bearing Corrosion Resistant
  • Description
    208SZZ-HNCR-HYB
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 208SZZ-HNCR-HYB is a 40 mm bore radial/deep groove ball bearing with 80 mm OD, 18 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text