Motion
AF20-02C-2-A-X2141

SMC CORP OF AMERICA
AF20-02C-2-A-X2141

FILTER
MI ITEM #06129782
MFR #AF20-02C-2-A-X2141
List Price$53.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF20-02C-2-A-X2141

FILTER
MI ITEM #06129782
MFR #AF20-02C-2-A-X2141

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$53.20/each for your price

Overview

Mfr description
AF20-02C-2-A-X2141 FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1/4 BSPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Series
    AF-A
  • Body Size
    20
  • Drain Method
    Automatic
  • Filter Rating
    5 μm
  • Bowl Capacity
    0.27 oz
  • Fluid Comp
    Air
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Thread Standard
    BSPT
  • Weight
    164 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text