Motion
ARG20-02G1H
Standard Air Regulator - BSPT 0.2500 Port
Mi Item #06129796
MFR #ARG20-02G1H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.2500 Port
Mi Item #06129796
MFR #ARG20-02G1H

Mfr description
ARG20-02G1H FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Outlet Port Size
    1/4 in
  • Port Size
    1/4 BSPT

Details

  • Fluid Comp
    Air
  • Included Options
    With Set Nut for Panel Mounts
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Outlet Port Type
    Straight
  • Pressure Gauge Angle
    0 °
  • Pressure Gauge Included
    With Pressure Gauge 0 Degree Mounting Angle
  • Series/System
    ARG
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)