Motion
881-25R1-DMS-SS

SYSTEM PLAST
881-25R1-DMS-SS

32481 TWO PIECE MACHND SPROCKETS
MI ITEM #06129844
MFR #881-25R1-DMS-SS
Price$318.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
881-25R1-DMS-SS

32481 TWO PIECE MACHND SPROCKETS
MI ITEM #06129844
MFR #881-25R1-DMS-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$318.05/each

Specifications

Dimensions

  • Bore Size
    1.0000 in
  • Maximum Sheath Width
    1.6300 in
  • Overall Width
    1.6300 in
  • Weight
    1.50 lbs
  • Width
    1.6300 in

Details

  • Accessory Type
    Drive Sprocket
  • Additional Details
    881 Series Sprocket - 25 Teeth, 1-in Round Bore, Machined Split Drive w/ Set Screw and 6.03-in PD
  • CAD Drawing
  • Chain Number
    8810(TAB)-881R TAB - 881MO VG
  • Color
    Black
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    881-25R1-DMS-SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166188085
  • Material
    Stainless Steel

Overview

Mfr description
881-25R1-DMS-SS TOOTH SPLIT SPKT.
  • Polyamide, stainless steel screws, zinc plated nuts. Closed structure, easier to clean and to disinfect. Split for quick and easy replacement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought