Motion
CMT-SRV-100

Weintek
CMT-SRV-100

Machine Server-Tablet Interface - Memory Storage: 256 MB, Memory RAM: 256 MB
MI ITEM #06130490
MFR #CMT-SRV-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weintek
CMT-SRV-100

Machine Server-Tablet Interface - Memory Storage: 256 MB, Memory RAM: 256 MB
MI ITEM #06130490
MFR #CMT-SRV-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMT-SRV-100 (HMI-TABLET) IPAD-ANDROID

Specifications

  • Product Types
    Tablet Interface
  • Memory Storage
    256 MB
  • Memory RAM
    256 MB
  • Processor
    ARM Cortex A8 600Mhz
  • I O Port Sd Card Slot
    SD/SDHC
  • I/O Port - (USB Client)
    USB 2.0 x 1
  • I/O Port - (Ethernet)
    10/100/1000M x 2
  • I/O Port - (COM Port)
    COM1 RS232, COM2 RS-485 2W/4W, COM3 RS-485 2W
  • Input Power
    24V (±20%) DC
  • Power Consumption
    230 mA @ 24V
  • Power Isolation
    Built in
  • RTC
    Built-in (CR1225 3V lithium battery)
  • Voltage Resistance
    500V / (1 min) AC
  • Isolation Resistance
    Exceed 50MΩ at 500VDC
  • Vibration Endurance
    10 to 25Hz (X,Y,Z direction 2G 30 minutes)
  • Enclosure
    Plastic
  • Dimensions WxHxD
    130 x 115 x 27 mm
  • Cooling System
    Fan-less Cooling System
  • Weight
    0.40 lbs
  • Mount
    35mm Din rail mounting
  • Storage Temperature
    -4 to 158 °F
  • Operating Temperature
    -4 to 131 °F
  • Relative Humidity
    10% to 90% RH (non-condensing)
  • Certification (CE)
    EN 55022:2010, EN 55024:2010, EN 61000-3-2: 2006+A2:2009, EN 61000-3-3:2008, AS/NZS CISPR 22:2009+A1:2011
  • Certification (FCC)
    Comply with FCC class A
  • Certification (UL)
    UL Listed
  • Software
    EasyBuilder Pro
  • Harmonization Code
    8542.31.00 00
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought