Motion
MT8070IE

Weintek
MT8070IE

Touch Screen - 7.00 " TFT, Memory Storage: 128 MB, Memory RAM: 128 MB, Contrast Ratio: 500:1
Mi Item #06130493
MFR #MT8070IE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weintek
MT8070IE

Touch Screen - 7.00 " TFT, Memory Storage: 128 MB, Memory RAM: 128 MB, Contrast Ratio: 500:1
Mi Item #06130493
MFR #MT8070IE

Mfr description
HMI MT8070IE 7" HMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contrast Ratio
    500:1
  • Dimensions WxHxD
    200.3 x 146.3 x 34 mm
  • Height
    6.00 in
  • Length
    8.00 in
  • Panel Thickness
    34 mm
  • Resolution
    800 x 480
  • Size
    7.00 " TFT
  • Weight
    2.00 lbs
  • Width
    1.25 in

Details

  • Backlight Life Time
    >30,000 hr.
  • Backlight Type
    LED
  • Brightness (cd/m2)
    350
  • Certification (CE)
    EN 55022:2010 Class B, EN 55024:2010, EN 61000-3-2: 2006+A2:2009, EN 61000-3-3:2008, AS/NZS CISPR 22:2009+A1:2010
  • Certification (FCC)
    Comply with FCC class A
  • Certification (UL)
    UL Class1 Division 2 / UL508 Type 4X
  • Colors
    16M
  • Cooling System
    Fan-less Cooling System
  • Enclosure
    Plastic
  • Harmonization Code
    8528.49.15 00
  • I O Port Sd Card Slot
    SD/SDHC
  • I/O Port - (COM Port)
    COM1: (RS-232/RS-485 2W/4W), COM3:(RS-485 2W)
  • I/O Port - (Ethernet)
    1 RJ45 port (10/100 Base-T)
  • I/O Port - (USB Client)
    USB 2.0 x 1
  • I/O Port - (USB Host)
    USB 2.0 x 1
  • Input Power
    24V (± 20%) DC
  • Isolation Resistance
    Exceed 50MΩ at 500VDC
  • Manufacturer Product Page
  • Memory RAM
    128 MB
  • Memory Storage
    128 MB
  • Mount
    Panel Mount
  • Operating Temperature
    32 to 122 °F
  • Power Consumption
    350 mA@24VDC
  • Power Isolation
    Built in
  • Processor
    Cortex A8 32Bit RISC 600MHz
  • Protection Structure
    NEMA 4 / IP65
  • Relative Humidity
    10% to 90% @ 40°C (non-condensing)
  • RTC
    Built in
  • Software
    EasyBuilder Pro
  • Storage Temperature
    -4 to 140 °F
  • Touch Panel Accuracy
    Active Area Length(X)±2%, Width(Y)±2%
  • Touch Panel Type
    4-wire Resistive
  • Vibration Endurance
    10 to 25Hz (X,Y,Z direction 2G 30 minutes)
  • Voltage Resistance
    500V (1 min) AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)