Motion
OP5700
Panel PC - 7.00 " WVGA, Memory Storage: 512 MB, Memory RAM: 4 DDR2 64Mx16
MI ITEM #06130500
MFR #OP5700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panel PC - 7.00 " WVGA, Memory Storage: 512 MB, Memory RAM: 4 DDR2 64Mx16
MI ITEM #06130500
MFR #OP5700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HMI OP5700 7" OPEN HMI, WINDOWS CE

Specifications

  • Size
    7.00 " WVGA
  • Resolution
    800 x 480
  • Brightness (cd/m2)
    400
  • Contrast Ratio
    500:1
  • Backlight Type
    LED
  • Backlight Life Time
    50000 hrs
  • Colors
    16.2M
  • Touch Panel Accuracy
    Active Area Length(X)±2%, Width(Y)±2%
  • Touch Panel Type
    5-wire Resistive Touch
  • Memory Storage
    512 MB
  • Memory RAM
    4 DDR2 64Mx16
  • Processor
    TI® AM3517 Sitara ARM Cortex-A8
  • I O Port Sd Card Slot
    1 SD/MMC card
  • I/O Port - (USB Host)
    2USB
  • I/O Port - (USB Client)
    1 USB
  • I/O Port - (Ethernet)
    LAN8710 10/100Mbps LAN chip
  • I/O Port - (COM Port)
    1-RS232/422/485 COM port, 1-RS232 COM port
  • I/O Port - (Audio)
    Audio Line Out 3.5 mm Jack x 1
  • RTC
    Built in
  • Input Power
    14~30Vdc (+/-5%)
  • Power Isolation
    Built in
  • Voltage Resistance
    500VAC (1 min)
  • Isolation Resistance
    Exceed 50MΩ at 500VDC
  • Vibration Endurance
    Operating: random 1G, 10~500 Hz
  • Enclosure
    Aluminum
  • Dimensions WxHxD
    235 x 150 x 40.80 mm
  • Panel Cutout
    214.60 x 120 mm
  • Panel Thickness
    40.8 mm
  • Cooling System
    Fan-less Cooling System
  • Mount
    VESA mount: 75x75 and 100x100, Wall mount bracket (option), Panel mount: mounting clamp (option)
  • Protection Structure
    IP65
  • Storage Temperature
    -30 to 80 °C
  • Operating Temperature
    -20 to 65 °C
  • Relative Humidity
    95% @ 65°C, 1 Week
  • Corrosion
    4 periods of 7 days at 65°C with 90/95% relative humidity after 2 hours salt spray or waiver.
  • Certification (CE)
    CE Marked
  • Certification (FCC)
    Comply with FCC class B
  • Certification (UL)
    UL Listed
  • Software
    Windows CE 6.0
  • Length
    9.00 in
  • Width
    1.50 in
  • Height
    6.00 in
  • Weight
    4.00 lbs
  • Harmonization Code
    8528.49.15 00
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text