Motion
1150X8X8PP
Straight Adapter - 1/2 in Female Pipe Rigid x 1/2 in Male British Standard Pipe Parallel, Brass
Mi Item #06130550
MFR #1150X8X8PP
Price$14.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Female Pipe Rigid x 1/2 in Male British Standard Pipe Parallel, Brass
Mi Item #06130550
MFR #1150X8X8PP

Mfr description
1150X8X8PP FITTING
  • Sold in convenient packs of 5 pcs
  • Adapt standard to BSPP
  • Nickel plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.94/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 BSPP

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to BSPP
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Male British Standard Pipe Parallel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/2–14
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)