Motion
25H100T-1610
0 - 0.5000 in Pitch, 25 Tooth, 4.1700 in OD
Mi Item #06130610
MFR #25H100T-1610
Price$156.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 0.5000 in Pitch, 25 Tooth, 4.1700 in OD
Mi Item #06130610
MFR #25H100T-1610

Mfr description
25H150 SYNC BELT PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.96/each

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    4.1700 in
  • Pitch  
    0.5000 in
  • Weight
    1 kg

Details

  • Bushing Series
    1610
  • Material
    GG
  • Number Of Teeth  
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)