Motion
NH1625C175B0750

DANFOSS AEROQUIP LLC
NH1625C175B0750

Eaton Aeroquip Flexmaster Complete Assembly -
Mi Item #06130749
MFR #NH1625C175B0750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NH1625C175B0750

Eaton Aeroquip Flexmaster Complete Assembly -
Mi Item #06130749
MFR #NH1625C175B0750

Mfr description
NH1625C175B0750 JOINT
  • No threading, flanging, welding, grooving or other special end preparation of tube or pipe is required. Use pipe after it is cut to appropriate lengths.
  • Pipe vibration and noise can be drastically reduced with Flexmaster joints.
  • The Flexmaster joint design eliminates flanged bolt holes and pipe threads that require careful alignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7.500 in
  • Overall Length
    7.500 in

Details

  • Adapter Type
    Tube and Pipe Joints
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -25 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)