Motion
ED4X36IN

LIFT-ALL
ED4X36IN

4X36IN EDGE DEFENDER CUT RESISTANT PROTECTION PAD
MI ITEM #06130907
MFR #ED4X36IN
Price$91.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ED4X36IN

4X36IN EDGE DEFENDER CUT RESISTANT PROTECTION PAD
MI ITEM #06130907
MFR #ED4X36IN

Mfr description
ED4X36IN SLEEVE
  • Extend life of slings.
  • Provides CUT protection.
  • Protects load surfaces from damage at points of contact.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.20/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Weight
    1.53 lbs

Details

  • Color
    YELLOW/BLACK
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    EDGE DEFENDER.png
  • Manufacturer Upc Number
    697886639631
  • Material
    POLYESTER,KEVLAR
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    69788663961
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)