Motion
K8X11X13-TV/0-7

INA (SCHAEFFLER)
K8X11X13-TV/0-7

Needle Roller Cage Assembly - 8 mm Bore, 11 mm OD, 13 mm Width
MI ITEM #06130998
MFR #K8X11X13-TV/0-7
Your Price$9.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K8X11X13-TV/0-7

Needle Roller Cage Assembly - 8 mm Bore, 11 mm OD, 13 mm Width
MI ITEM #06130998
MFR #K8X11X13-TV/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.26/each(List $12.79)

Overview

Mfr description
K8X11X13-TV/0-7

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    32500 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K8X11X13-TV/0-7
  • Weight
    0.06 oz
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K8X11X13-TV/0-7 Needle Roller Cage Assembly features a 8 mm bore diameter, 11 mm outside diameter, 13 mm overall width, and weighs 0.06 oz, making it suitable for compact industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text