Motion
N9699M
Ninja® HPT General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #06131063
MFR #N9699M
Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ninja® HPT General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #06131063
MFR #N9699M

Mfr description
N9699M MED.NINGA GLOVE BLACK
  • 15-gauge black nylon shell
  • Black HPT (Hydropellent Technology) foam-coated palm and fingertips
  • CE score: 4131
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.79/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Fingertip
  • Coating Material
    Nitrile
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Ninja HPT Work Gloves - 15 Gauge Black Nylon Shell - HPT Coated Palm and Fingertips
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    General Purpose
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Black
  • Liner Material
    Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    N9699M
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Ninja
  • Protection Type
    General Purpose, Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    30451438699235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)