Motion
120B26HT
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 26 Teeth
MI ITEM #06131114
MFR #120B26HT
Your Price$612.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 26 Teeth
MI ITEM #06131114
MFR #120B26HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$612.41/each(List $704.27)

Overview

Mfr description
120B26 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    2.5000 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    B
  • UPC_NO
    097039906496
  • Weight
    50.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text