Motion
SGN680
Safety or Facility Sign or Label - Message: CAUTION CONTAINS PCBs, 6 in High, 6 in Wide
Mi Item #06131167
MFR #SGN680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Message: CAUTION CONTAINS PCBs, 6 in High, 6 in Wide
Mi Item #06131167
MFR #SGN680

Mfr description
SGN680-POLY 6" X 6" CONTAINS PCBS LABEL
  • Preprinted to identify transformer or container as PCB Electrical Equipment containing polychlorinated biphenyls (PCBs) at 500 ppm minimum
  • Bright colors and easy-to-read legends help ensure safety and facility compliance
  • Markable with pen or pencil for adding generator-supplied information
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6 in
  • Width
    6 in

Details

  • Color
    Black on Yellow
  • Language
    English
  • Material
    Polypropylene
  • Message
    CAUTION CONTAINS PCBs
  • Message Or Symbol
    Message Only
  • Message Subject
    HazMat Warnings
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)