Motion
180  KIT, MOTOR FLANGE 56C (PCX)

HUB CITY INC
180 KIT, MOTOR FLANGE 56C (PCX)

Speed Reducer C-Flange Kit - Use with 180, 3000 Reducer Size, 56C Frame, Cast Iron Material
Mi Item #06131210
MFR #180 KIT, MOTOR FLANGE 56C (PCX)
Price$374.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
180 KIT, MOTOR FLANGE 56C (PCX)

Speed Reducer C-Flange Kit - Use with 180, 3000 Reducer Size, 56C Frame, Cast Iron Material
Mi Item #06131210
MFR #180 KIT, MOTOR FLANGE 56C (PCX)

Mfr description
0229-03229 FLG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.36/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    180, 3000
  • NEMA Frame Size
    56C
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    10.00

Details

  • Accessory Type
    Worm Gear Reducer
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    180 KIT, MOTOR FLANGE 56C (PCX)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798998527
  • Material
    Cast Iron
  • Part Type
    Flange Kit
  • UPC_NO
    662798998527
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)