Motion
MLGCLB40-460-R-D-G59WL

SMC CORP OF AMERICA
MLGCLB40-460-R-D-G59WL

MLGCLB40-460-R-D-G59WL
Mi Item #06131243
MFR #MLGCLB40-460-R-D-G59WL
Price$1,082.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLB40-460-R-D-G59WL

MLGCLB40-460-R-D-G59WL
Mi Item #06131243
MFR #MLGCLB40-460-R-D-G59WL

Mfr description
MLGCLB40-460-R-D-G59WL MLGC, GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,082.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Bracket 1
    Foot
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Lock Type
    Fine Lock
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MB
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)