Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke8.0000 in
Details
- Body MaterialStainless Steel
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble End Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCME200-0800-X6002 RESERVOIR
- Air Tank
- Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
- Mounts: basic, double end