Motion
7278-08

GOJO IND.
7278-08

Supro Max™ Hand Cleaner Scrub - 10 fl oz, Squeeze Bottle
Mi Item #06131476
MFR #7278-08
Price$9.78/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
7278-08

Supro Max™ Hand Cleaner Scrub - 10 fl oz, Squeeze Bottle
Mi Item #06131476
MFR #7278-08

Mfr description
7278-08 HAND CLN SUPRO MAX SQZ BTL 10OZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.78/bo

Specifications

Dimensions

  • Case Height
    6.7500 in
  • Case Weight
    6.75 lbs
  • Case Width
    6.4400 in
  • Container Size
    10 fl oz (US)
  • Overall Depth
    8.2500 in
  • Overall Height
    6.1900 in
  • Overall Width
    3.0800 in
  • Weight
    6.75 lbs

Details

  • Product Types
    Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)