Motion
EN1803TX4

LIFT-ALL
EN1803TX4

3" X 4 ' ENDLESS 1-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #06131650
MFR #EN1803TX4
Price$43.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1803TX4

3" X 4 ' ENDLESS 1-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #06131650
MFR #EN1803TX4

Mfr description
EN1803TX4 SLING TUFFEDGE II 3"X4' TYPE 5
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.45/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    0.99 lbs
  • Width
    3 in

Details

  • Basket Capacity 90
    17200 lbs
  • Choker Capacity
    7040 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886116316
  • Material
    POLYESTER
  • Nominal Break Strength
    8800 lbs
  • Plies
    1
  • Product Class
    0B
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886116316
  • Vertical Capacity 90
    8800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)