Motion
69957344423

NORTON ABRASIVES
69957344423

Sanding & Finishing Belt - 60 Grit, Premium Ceramic Alumina Material, PE Backing Material, 10 Per Pack
Mi Item #06131798
MFR #69957344423
Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957344423

Sanding & Finishing Belt - 60 Grit, Premium Ceramic Alumina Material, PE Backing Material, 10 Per Pack
Mi Item #06131798
MFR #69957344423

Mfr description
69957344423 2X48 60X R980P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.92/each

Specifications

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Material
    PE
  • Grit Number
    60
  • Package Quantity
    10
  • UPC_NO
    69957344423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)