Motion
WS-40
Bearing Lock Washer - 7.9820 in ID, 10.3130 in Outside Dia., 9.9300 in Face Dia., Stainless Steel Material, WS Series
Mi Item #06131834
MFR #WS-40
Price$2,150.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.9820 in ID, 10.3130 in Outside Dia., 9.9300 in Face Dia., Stainless Steel Material, WS Series
Mi Item #06131834
MFR #WS-40

Mfr description
WS-40 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,150.49/each

Specifications

Dimensions

  • Bore Diameter  
    7.9820 in
  • Face Diameter  
    9.9300 in
  • Outside Diameter Over Tangs
    10.3130 in
  • Tang Width  
    0.6450 in

Details

  • Compatible Lock Nut Number
    NS-40
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)