Motion
OH3160H

TIMKEN
OH3160H

Adapter Sleeve - 280 mm Bore Dia., Tr300x4 Thread Size
Mi Item #06131907
MFR #OH3160H
Price$4,180.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
OH3160H

Adapter Sleeve - 280 mm Bore Dia., Tr300x4 Thread Size
Mi Item #06131907
MFR #OH3160H

Mfr description
OH3160H WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,180.39/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Thread Size  
    Tr300x4

Details

  • Product Type
    Adapter Sleeves
  • Series
    OH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)