Motion
KT121710C3
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width
MI ITEM #06132532
MFR #KT121710C3
Your Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width
MI ITEM #06132532
MFR #KT121710C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.08/each(List $16.19)

Overview

Mfr description
KT121710C3 NEEDLE ROLLER

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    6170 N
  • Static Load Capacity
    5740 N
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT121710C3
  • Country of Origin
    JP
  • Weight
    0.01 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT121710C3 Needle Roller Bearing features a 12 mm bore diameter, 16 mm outside diameter, 10 mm overall width, and 0.01 lb weight, making it ideal for compact mechanical systems, gear drives, and light-duty industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text