Motion
LT225-2-300P

DUFF-NORTON
LT225-2-300P

LT Series 24 V Direct Current (DC) Voltage, 225 lb Load Capacity, and 11.8 in. Stroke Linear Actuator with Potentiometer
Mi Item #06132550
MFR #LT225-2-300P
Price$629.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT225-2-300P

LT Series 24 V Direct Current (DC) Voltage, 225 lb Load Capacity, and 11.8 in. Stroke Linear Actuator with Potentiometer
Mi Item #06132550
MFR #LT225-2-300P

Mfr description
LT225-2-300P
  • Limit switches - internal, factory preset
  • Zinc die cast housing for strength
  • Aluminum outer tube for corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.99/each

Specifications

Dimensions

  • Height
    5 in
  • Length
    18.8 in
  • Retracted Length
    16 in
  • Stroke
    11.8 in
  • Weight
    2.43 lbs
  • Width
    3.6 in

Details

  • Body Material
    Polished Aluminum
  • Current Draw
    2.0 amp
  • Duty Cycle At Rated Load
    20 %
  • Dynamic Load Capacity
    225 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP66
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    24 V
  • Limit Switches
    Internal, Factory Preset
  • Load Capacity
    225 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -13 °F
  • Mounting
    Double Clevis
  • Potentionmeter
    Optional
  • Screw Drive Type
    Acme Screw
  • Series
    LT
  • Speed At Full Load
    0.2 in/sec
  • Static Load Capacity
    225 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)