Motion
32500
Oil Seal - Solid, 4.249 in Shaft Dia., 4.253 in OD, 0.570 in Overall Width, UNITIZE Design, Fluoro- Elastomer Lip Material
Mi Item #06132579
MFR #32500
Price$134.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.249 in Shaft Dia., 4.253 in OD, 0.570 in Overall Width, UNITIZE Design, Fluoro- Elastomer Lip Material
Mi Item #06132579
MFR #32500

Mfr description
32500 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.40/each

Specifications

Dimensions

  • Outside Diameter
    4.253 in
  • Overall Width
    0.570 in
  • Shaft Diameter
    4.249 in
  • Weight
    0.40 lbs

Details

  • Design Type
    UNITIZE
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311461641
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)