Motion
R433078948

AVENTICS
R433078948

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 4.000 in Bore, 28.000 in Stroke Length, MT1 Mount, 2.000 in Rod, 1 1/4-12 F Thread
MI ITEM #06132639
MFR #R433078948
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433078948

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 4.000 in Bore, 28.000 in Stroke Length, MT1 Mount, 2.000 in Rod, 1 1/4-12 F Thread
MI ITEM #06132639
MFR #R433078948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    4.000 in
  • Rod - Thread Size
    1 1/4-12 F
  • Rod Diameter
    2.000 in
  • Stroke
    28.000 in

Details

  • Cushion Type
    None
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    MT1
  • Style
    High Pressure Hydraulic

Overview

Mfr description
R433078948 4"X28" MT1-HH-2"ROD 1.25-12FE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought