Motion
TSEN600X20

LIFT-ALL
TSEN600X20

20 FT BROWN EYE & EYE TUFLEX TOW STRAP
Mi Item #06132676
MFR #TSEN600X20
Price$1,669.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TSEN600X20

20 FT BROWN EYE & EYE TUFLEX TOW STRAP
Mi Item #06132676
MFR #TSEN600X20

Mfr description
TSEN600 X 20 TUFLEX TOW SLING
  • Made from strong, durable Tuflex roundslings.
  • Body and attaching eyes are covered with additional abrasion resistant fabric for extra protection.
  • The elastic effect of the polyester helps absorb shock and contraction aids in the vehicle recovery.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,669.42/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Weight
    56 lbs

Details

  • Color
    BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886637576
  • Material
    NYLON
  • Nominal Break Strength
    88300 lbs
  • Product Class
    4V
  • Safety Bulletin
    Towall Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    264900 lbs
  • UPC_NO
    697886637576
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)