Motion
ISE10-M5-A-MGR

SMC CORP OF AMERICA
ISE10-M5-A-MGR

ISE10, Digital Pressure Sensor, 1 Screen 1 Output with Analog, Compact
Mi Item #06132722
MFR #ISE10-M5-A-MGR
Price$105.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE10-M5-A-MGR

ISE10, Digital Pressure Sensor, 1 Screen 1 Output with Analog, Compact
Mi Item #06132722
MFR #ISE10-M5-A-MGR

Mfr description
ISE10-M5-A-MGR LOW PROFILE DIG PRES
  • Low profile height, under 10mm, for tight spaces
  • 3-step setting and function selection modes
  • 5 positive pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.14/each

Specifications

Dimensions

  • Port Size
    NPT 1/8

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    ISE10
  • Switch Action
    PNP(2 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)