Motion
MXJ4L-10CP-M9PWL

SMC CORP OF AMERICA
MXJ4L-10CP-M9PWL

MXJ4L-10CP-M9PWL
Mi Item #06132788
MFR #MXJ4L-10CP-M9PWL
Price$466.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXJ4L-10CP-M9PWL

MXJ4L-10CP-M9PWL
Mi Item #06132788
MFR #MXJ4L-10CP-M9PWL

Mfr description
MXJ4L-10CP-M9PWL CYL, PRECISION AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.01/each

Specifications

Dimensions

  • Bore Diameter  
    4.50 mm
  • Lead Wire Length
    3 m
  • Overall Height
    0.3940 in, 10 mm
  • Overall Width
    0.7870 in, 20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Material
    Martensitic Stainless Steel
  • Body Type
    Compact
  • Bracket 1
    Universal
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Mounting Type
    Universal
  • Number Of Auto Switches
    2.0
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    Fixed Stop
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)