Motion
12FK-12MJ
725365275 Adapter Fitting - 30 mm Female Komatsu x 3/4 in Male JIC 37° Flare
MI ITEM #06132793
MFR #12FK-12MJ
Price$115.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725365275 Adapter Fitting - 30 mm Female Komatsu x 3/4 in Male JIC 37° Flare
MI ITEM #06132793
MFR #12FK-12MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.97/each

Specifications

Dimensions

  • End 1 Size
    30 mm
  • End 1 Size Type
    M30 Komatsu
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 JIC 37°
  • Weight
    0.60 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Komatsu to JIC 37° Flare
  • Description Keyword
    30 mm Female Komatsu x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Female Komatsu
  • End 1 Thread
    M30 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • Manufacturer Upc Number
    072053794052
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    072053794052

Overview

Mfr description
12FK12MJ 7253-65275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought