Motion
16FK-16MJ
725365285 Adapter Fitting - 33 mm Female Komatsu x 1 in Male JIC 37° Flare
MI ITEM #06132797
MFR #16FK-16MJ
Price$429.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725365285 Adapter Fitting - 33 mm Female Komatsu x 1 in Male JIC 37° Flare
MI ITEM #06132797
MFR #16FK-16MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$429.58/each

Specifications

Dimensions

  • End 1 Size
    33 mm
  • End 1 Size Type
    M33 Komatsu
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°
  • Weight
    0.60 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Komatsu to JIC 37° Flare
  • Description Keyword
    33 mm Female Komatsu x 1 in Male JIC 37° Flare
  • End 1 Style
    Female Komatsu
  • End 1 Thread
    M33 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    072053794069
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    072053794069

Overview

Mfr description
16FK16MJ 7253-65285

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought