Motion
16MK-16MJ
725365875 Adapter Fitting - 33 mm Male Komatsu x 1 in Male JIC 37° Flare
Mi Item #06132798
MFR #16MK-16MJ
Price$286.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725365875 Adapter Fitting - 33 mm Male Komatsu x 1 in Male JIC 37° Flare
Mi Item #06132798
MFR #16MK-16MJ

Mfr description
16MK16MJ 7253-65875
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.54/each

Specifications

Dimensions

  • End 1 Size
    33 mm
  • End 1 Size Type
    1 JIC 37°, M33 Komatsu
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°, M33 Komatsu
  • Weight
    0.60 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Komatsu, Komatsu to JIC 37° Flare
  • Description Keyword
    33 mm Male Komatsu x 1 in Male JIC 37° Flare
  • End 1 Style
    Male Komatsu
  • End 1 Thread
    M33 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    072053794182
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    072053794182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)