Motion
MHZJ2-10DES-X63

SMC CORP OF AMERICA
MHZJ2-10DES-X63

GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
Mi Item #06132814
MFR #MHZJ2-10DES-X63
Price$280.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZJ2-10DES-X63

GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
Mi Item #06132814
MFR #MHZJ2-10DES-X63

Mfr description
MHZJ2-10DES-X63 GRIPPER, MHZ, PARALLEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.64/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Open Width  
    4 mm

Details

  • Action
    Double Acting
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    9.8 N
  • Holding Force Open 72 Psi
    17 N
  • Number of Fingers
    2
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)