Motion
4MK-4MJ
725365825 Adapter Fitting - 14 mm Male Komatsu x 1/4 in Male JIC 37° Flare
Mi Item #06132893
MFR #4MK-4MJ
Price$60.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725365825 Adapter Fitting - 14 mm Male Komatsu x 1/4 in Male JIC 37° Flare
Mi Item #06132893
MFR #4MK-4MJ

Mfr description
4MK4MJ 7253-65825
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.12/each

Specifications

Dimensions

  • End 1 Size
    14 mm
  • End 1 Size Type
    1/4 JIC 37°, M14 Komatsu
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°, M14 Komatsu
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Komatsu, Komatsu to JIC 37° Flare
  • Description Keyword
    14 mm Male Komatsu x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male Komatsu
  • End 1 Thread
    M14 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    072053794137
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    072053794137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)