Motion
SS5V1-16FD1-05D-N3

SMC CORP OF AMERICA
SS5V1-16FD1-05D-N3

SS5V1-16F/P*, 1000 Series, Cassette Base Manifold, D-sub Connector & Flat Ribbon Cable - One-touch fitting for 5/32 in
Mi Item #06133874
MFR #SS5V1-16FD1-05D-N3
Price$203.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-16FD1-05D-N3

SS5V1-16F/P*, 1000 Series, Cassette Base Manifold, D-sub Connector & Flat Ribbon Cable - One-touch fitting for 5/32 in
Mi Item #06133874
MFR #SS5V1-16FD1-05D-N3

Mfr description
SS5V1-16FD1-05D-N3 SS5V 05 STATION
  • Cassette base manifold for SV1000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.72/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 5/32 in

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Manufacturer Product Page
  • Number Of Stations
    5
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)